Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT3/16 3/16 TCT HSS DRILL
GISS CUTLINE TCT3/16 3/16 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT3/16
rubix:
228A3202
manufacturer :
TCT3/16
Technical specifications
Total length
86
mm
Length of cut
52
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT3/16 3/16 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
86
mm
Length of cut
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02458 001.600 TWIST DRILLS
TITEX A1211-12.8 JOBBER DRILLS HSS/HSS-E 5058607
GISS CUTLINE TCT17/32 17/32 TCT HSS DRILL
DORMER A100 HSS JOBBER DRILL 0.52MM
GUHRING 00205 002.320 TWIST DRILLS 2.320 MM
CUTLINE DRILL - HSS LONG SERIES MM 8.4 861372
GUHRING 00608 006.000 TWIST DRILLS
TITEX A1249XPL-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236512
GUHRING 09651 002.500 TWIST DRILL HSS 2.500 MM DIN 338 TYPE N TIN
DORMER A1003.5 JOBBER DRILL 3.50 MM 5967022
GUHRING 00638 006.000 DRILLS OTHER 9006380060000
GUHRING 00245 011.750 STANDARD HSS DRILLS 9002450117500
GUHRING 00206 003.250 HSS/HSCO COATED DRILLS 9002060032500
DORMER A10013.2 JOBBER DRILL 13.20 MM 5967341
GUHRING 00653 012.000 STANDARD HSS COATED DRIL 9006530120000