Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT13/64 13/64 TCT HSS DRILL
GISS CUTLINE TCT13/64 13/64 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT13/64
rubix:
228A3203
manufacturer :
TCT13/64
Technical specifications
Total length
86
mm
Length of cut
52
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT13/64 13/64 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
86
mm
Length of cut
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.64
excl. VAT
/
Each
£
12.77
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A52010.1 STUB DRILL 10.10 MM 5970294
DORMER A10011.6 JOBBER DRILL 11.60 MM 5966659
GUHRING 02047 010.000 GT80/P2000 HSCO DRILLS 9020470100000
CUTLINE DRILL - HSS CO5% JOBBER MM 1.7 845853
TITEX DA110-08-15.500U0-WZ90AJ JOBBER DRILL 7506538
DORMER A5108.6 JOBBER DRILL 8.60 MM 5970410
DORMER A00211/64 JOBBER DRILL 11/64 INCH 5966940
GUHRING 00245 017.300 STANDARD HSS DRILLS 9002450173000
TITEX A3143-0.48 MICRO PREC DRILL 5062882
TITEX A3143-1.15 MICRO DRILL 5062937
DORMER A00213.6 JOBBER DRILL 13.60 MM 5967358
GUHRING 00317 005.400 HSS/HSCO COATED DRILLS 9003170054000
DORMER A1258.0X400 SERIES DRILL 8.00 MM X 400 MM 5968977
DORMER A1172.6 STUB DRILL 2.60 MM 5967884
DORMER A100A JOBBER DRILL A 5967671