Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT5/16 5/16 TCT HSS DRILL
GISS CUTLINE TCT5/16 5/16 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT5/16
rubix:
228A3210
manufacturer :
TCT5/16
Technical specifications
Total length
117
mm
Length of cut
75
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT5/16 5/16 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
117
mm
Length of cut
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.32
excl. VAT
/
Each
£
13.58
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02456 001.700 HSS/HSCO COATED DRILLS 9024560017000
DORMER A1255/16X250 SERIES DRILL 5/16 INCH X 250 MM 5968811
GUHRING 02047 001.500 GT80/P2000 HSCO DRILLS 9020470015000
GUHRING 00219 006.100 HSS/HSCO COATED DRILLS 9002190061000
GUHRING 00205 014.100 TWIST DRILLS 14.100 MM
DORMER A110 HSS LONG SERIES DRILL 4.3MM
GISS CUTLINE TCT11.5 11.50MM TCT HSS DRILL
GUHRING 02047 004.100 GT80/P2000 HSCO DRILLS 9020470041000
GUHRING 00205 009.750 UNIVERSAL HSS DRILLS 9002050097500
CUTLINE DRILL - HSS JOBBER MM 12.5 845843
GUHRING 00357 006.000 DRILLS OTHER 9003570060000
TITEX A1154TFT-3.3 DRILLS TYP VA INOX 5200094
DORMER A9765.3X195 DRILL 5.30 MM 5973115
DORMER A147 7.1MM HSS E JOBBER DRILL DIN 338
GUHRING 00245 014.250 STANDARD HSS DRILLS 9002450142500