Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT21/64 21/64 TCT HSS DRILL
GISS CUTLINE TCT21/64 21/64 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT21/64
rubix:
228A3211
manufacturer :
TCT21/64
Technical specifications
Total length
117
mm
Length of cut
75
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT21/64 21/64 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
117
mm
Length of cut
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.06
excl. VAT
/
Each
£
16.87
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1002.3 JOBBER DRILL 2.30 MM 5967084
DORMER A100 HSS JOBBER DRILL 1.75MM
TITEX A1247-NO53 JOBBER DRILLS HSS/HSS-E 5060497
GUHRING 00217 021.000 TWIST DRILLS
GUHRING 00245 008.250 STANDARD HSS DRILLS 9002450082500
GUHRING 00205 003.920 UNIVERSAL HSS DRILLS 9002050039200
GUHRING 00502 001.950 TWIST DRILLS
GUHRING 00206 003.650 HSS/HSCO COATED DRILLS 9002060036500
TITEX A1211TIN-8.3 JOBBER DRILLS HSS/HSS-E 5058974
GISS CUTLINE TCT13/64 13/64 TCT HSS DRILL
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.9 860968
GUHRING 00205 013.400 UNIVERSAL HSS DRILLS 9002050134000
CUTLINE 832030 DRILL HSS CO5 CUT GROUND 5 MM
GUHRING 00651 009.800 TWIST DRILLS
GUHRING 00605 015.000 HSS/HSCO COATED DRILLS 9006050150000