Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT23/64 23/64 TCT HSS DRILL
GISS CUTLINE TCT23/64 23/64 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT23/64
rubix:
228A3213
manufacturer :
TCT23/64
Technical specifications
Total length
125
mm
Length of cut
81
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT23/64 23/64 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
125
mm
Length of cut
81
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.24
excl. VAT
/
Each
£
20.69
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A9763.7X165 DRILL 3.70 MM 5973111
GUHRING 00225 002.500 DRILLS OTHER 9002250025000
GUHRING 00652 003.050 GT80/100 COATED DRILLS 9006520030500
DORMER A125 HSS EXTRA LONG DRILL 3/16 X 400MM
GUHRING 00305 003.050 TWIST DRILLS
TITEX A1154TFT-11 DRILLS TYP VA INOX 5200047
GUHRING 00605 008.000 HSS/HSCO COATED DRILLS 9006050080000
TITEX A1211-1.3 JOBBER DRILLS HSS/HSS-E 5058492
GUHRING 00206 004.300 HSS/HSCO COATED DRILLS 9002060043000
GUHRING 00668 002.100 GT80/100 COATED DRILLS 9006680021000
CUTLINE 883061 JOBBER DRILL HSS ZIRCO COATED9/32
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.1 860950
DORMER A11710.2 STUB DRILL 10.20 MM 5967858
CUTLINE DRILL - HSS JOBBER ZIRKO MM 5.8 861072
DORMER A1003.25 JOBBER DRILL 3.25 MM 5967015