GUHRING 00605 008.000 HSS/HSCO COATED DRILLS 9006050080000


Twist drill DIN338N HSSE

References
gühring:9006050080000
rubix:343A3347
ean:4031093185981
brand logo
brand logo
Technical specifications
Drilling diameter8 mm
Total length117 mm
Length of cut75 mm
See all Specifications

Product details : GUHRING 00605 008.000 HSS/HSCO COATED DRILLS 9006050080000


Jobber drill with cyl. shank Design: HSS, Co5, DIN 338. Profile grinding, right cutting, with precision ground point and special grinding. Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use. Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.

Technical specifications


Attributes
Drilling diameter8 mm
Total length117 mm
Length of cut75 mm
Angle of helix130 °
Body materialhss-co
Tip angle130 °
Internal coolingno
Tail diameter8 mm
Show UNSPSC/ECL@SS
£ 12.92 excl. VAT
/ Each
£ 15.50 incl. VAT
  • Usually arrives within 14 working days