GUHRING 00669 003.700 EXTRA COATED DRILLS 9006690037000
Twist drill Gühring
See technical informationReferences
Gühring:669 3.700
Rubix:344A5093
Manufacturer :9006690037000
EAN:4031093226806


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
Product details : GUHRING 00669 003.700 EXTRA COATED DRILLS 9006690037000
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.7 mm |
Show UNSPSC/ECL@SS
£ 26.22 excl. VAT
/ Each
£ 31.46 incl. VAT
- Usually arrives within 14 working days