Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00235 003.100 HSS/HSCO COATED DRILLS 9002350031000
GUHRING 00235 003.100 HSS/HSCO COATED DRILLS 9002350031000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
235 3.100
rubix:
344A1925
ean:
4031093069762
Product details
Technical specifications
Product details : GUHRING 00235 003.100 HSS/HSCO COATED DRILLS 9002350031000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS CO5% JOBBER MM 5.4 845890
ROEBUCK HSCO JOBBER DRILL 12.5MM
GUHRING 00579 005.800 DRILLS OTHER 9005790058000
CUTLINE DRILL - HSS JOBBER MM 5 845784
GUHRING 00305 002.230 HSS/HSCO COATED DRILLS 9003050022300
GUHRING 00205 003.020 TWIST DRILLS 3.020 MM
GUHRING 00605 003.250 TWIST DRILLS
DORMER A900 HSCO STRAIGHT SHANK JOBBER DRILL 2.7MM
DORMER A120 HSS STUB DRILL 7.6MM
GUHRING 00549 001.900 GT80/100 DRILLS 9005490019000
DORMER A9005.0 JOBBER DRILL 5.00 MM 5971183
GUHRING 01146 004.700 DRILLS OTHER 9011460047000
DORMER A9001.5 JOBBER DRILL 1.50 MM 5970627
TITEX A1622-9.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062641
DORMER A52013/32 STUB DRILL 13/32 INCH 5970232