References
Gühring:1146 4.700
Rubix:336A2933
Manufacturer :9011460047000
EAN:4031093282376

Product details : GUHRING 01146 004.700 DRILLS OTHER 9011460047000
Technical specifications
Attributes
| Drilling diameter | 4.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
