Bit drill bodies Dormer
Ratio of length to drilling diameter | 8xd |
---|---|
Length of cut | 259 mm |
Tail diameter | 32 mm |
Ratio of length to drilling diameter | 8xd |
---|---|
Length of cut | 259 mm |
Tail diameter | 32 mm |
Tail length | 60 mm |
Internal cooling | yes |
Apparent length | 345 mm |
Usually arrives within 14 working days