Bit drill bodies Tungaloy
Min. diameter | 18 mm |
---|---|
Ratio of length to drilling diameter | 18/163,5 mm |
Length of cut | 90.5 mm |
Min. diameter | 18 mm |
---|---|
Ratio of length to drilling diameter | 18/163,5 mm |
Length of cut | 90.5 mm |
Tail | Straight |
Tail diameter | 25 mm |
Tail length | 25 mm |
Internal cooling | Yes |
Max diameter | 18 mm |
Usually arrives within 14 working days