Bit drill bodies Dormer
Ratio of length to drilling diameter | 5xD |
---|---|
Length of cut | 125.1 mm |
Tail diameter | 25 mm |
Ratio of length to drilling diameter | 5xD |
---|---|
Length of cut | 125.1 mm |
Tail diameter | 25 mm |
Tail length | 56 mm |
Internal cooling | Yes |
Apparent length | 201.1 mm |
Usually arrives within 14 working days