Bit drill bodies Tungaloy
Min. diameter | 29 mm |
---|---|
Ratio of length to drilling diameter | 29/172 mm |
Length of cut | 87.7 mm |
Min. diameter | 29 mm |
---|---|
Ratio of length to drilling diameter | 29/172 mm |
Length of cut | 87.7 mm |
Tail | Straight |
Tail diameter | 32 mm |
Tail length | 59 mm |
Internal cooling | Yes |
Max diameter | 29 mm |
Usually arrives within 14 working days