References
Tungaloy:6718350
Rubix:231A0523



Technical specifications
| Min. diameter | 20 mm |
|---|---|
| Ratio of length to drilling diameter | 20/175,5 mm |
| Length of cut | 100.5 mm |
Product details : TUNGALOY TDX200F25-5 U-DRILL 6718350
TungDrillTwisted Indexable insert drills, L/D=5, Flat cotter
Technical specifications
Attributes
| Min. diameter | 20 mm |
|---|---|
| Ratio of length to drilling diameter | 20/175,5 mm |
| Length of cut | 100.5 mm |
| Tail | straight |
| Tail diameter | 25 mm |
| Tail length | 54 mm |
| Internal cooling | yes |
| Max diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 335.17 excl. VAT
/ Each
£ 402.20 incl. VAT
- Usually arrives within 14 working days