Helicoidal carbide solid drill bit Gühring
Drilling diameter | 7 mm |
---|---|
Total length | 79 mm |
Length of cut | 34 mm |
Drilling diameter | 7 mm |
---|---|
Total length | 79 mm |
Length of cut | 34 mm |
Angle of helix | 140 ° |
Tolerance | m7 |
Ratio of diameter to length of drill hole | 7/79 mm |
Coating | Nano FIREX |
Tail | Straight |
Tip angle | 140 ° |
Machining material | Steel |
Internal cooling | No |
Usually arrives within 14 working days