References
Walter Titex:A1549TFP-6.4
Rubix:291A2862
Manufacturer :5960918
EAN:4031132311951

Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
Product details : TITEX A1549TFP-6.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5960918
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | 12xd |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 6.4 mm |
Show UNSPSC/ECL@SS
£ 38.03 excl. VAT
/ Each
£ 45.64 incl. VAT
- Usually arrives within 14 working days