Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 001.000 HSS/HSCO COATED DRILLS 9006600010000
GUHRING 00660 001.000 HSS/HSCO COATED DRILLS 9006600010000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600010000
rubix:
344A2941
ean:
4031093217194
Technical specifications
Drilling diameter
1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 001.000 HSS/HSCO COATED DRILLS 9006600010000
Technical specifications
Attributes
Drilling diameter
1
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK S06.5X160 SDS-PLUS DRILL BIT 6.5 X 160MM
SPARTEX 864024 9 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A1247-25/64IN JOBBER DRILLS HSS/HSS-E 5060564
DORMER A1178.2 STUB DRILL 8.20 MM 5968157
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.4 860903
GUHRING 00223 001.500 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 11.8 862221
TITEX A1211-4.85 JOBBER DRILLS HSS/HSS-E 5058763
GUHRING 05519 003.200 TWIST DRILLS
GUHRING 00605 006.300 HSS/HSCO COATED DRILLS 9006050063000
TITEX 5236499 DEEP HOLE TWIST DRILL A1249XPL-11
DORMER A1205/8 STUB DRILL 5/8 INCH 5968506
GUHRING 00622 004.000 GT80/100 DRILLS 9006220040000
DEWALT DT6518-QZ MULTI MATERIAL DRILL BIT 5.0MM
CUTLINE 883023 HSS-E STUB DRILL SHORT27/64