Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680026 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 26MM
KARNASCH 201680026 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 26MM
Chopping miller Karnasch
References
karnasch:
201680026
rubix:
230A2252
Product details
Technical specifications
Product details : KARNASCH 201680026 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 26MM
KARNASCH 201680026 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀26MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.54
excl. VAT
/
Each
£
73.85
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK 866681 WELDON SHANK HSS ANNULAR CUTTER 25 X 30 MM
KARNASCH 201690041 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 41MM
KARNASCH 201260U0155 15.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U045 45MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
KARNASCH 201316019 19MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265035 35MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316022 22MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U012 12MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316095 95MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315028 28MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316035 35MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866755 WELDON SHANK HSS ANNULAR CUTTER 50 X 55 MM
KARNASCH 201260U0135 13.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U033 33MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM