Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690041 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 41MM
KARNASCH 201690041 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 41MM
Chopping miller Karnasch
References
karnasch:
201690041
rubix:
230A2292
Product details
Technical specifications
Product details : KARNASCH 201690041 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 41MM
KARNASCH 201690041 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀41MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.08
excl. VAT
/
Each
£
111.70
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201315056 56MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315034 34MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201680037 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 37MM
KARNASCH 201255012 12MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201270U012 12MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265038 38MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201260U030 30MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH
KARNASCH 201690017 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 17MM
KARNASCH 201690038 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 38MM
KARNASCH 201315073 73MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866669 WELDON SHANK HSS ANNULAR CUTTER 16 X 30 MM
KARNASCH 201316054 54MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316078 78MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690043 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 43MM
ROEBUCK 866729 WELDON SHANK HSS ANNULAR CUTTER 25 X 55 MM