Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680040 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 40MM
KARNASCH 201680040 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 40MM
Chopping miller Karnasch
References
karnasch:
201680040
rubix:
230A2265
Product details
Technical specifications
Product details : KARNASCH 201680040 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 40MM
KARNASCH 201680040 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀40MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.61
excl. VAT
/
Each
£
88.33
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201265035 35MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201255035 35MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
ROEBUCK 866747 WELDON SHANK HSS ANNULAR CUTTER 42 X 55 MM
KARNASCH 201316018 18MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316037 37MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316013 13MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265030 30MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201265018 18MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
DOR HSCO TICN CUTTER 63.0
DORMER HSCO CUTTER 50.0 D40050.0
KARNASCH 201316150 150MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315073 73MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866700 WELDON SHANK HSS ANNULAR CUTTER 43 X 30 MM
KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 21MM
KARNASCH 201255021 21MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM