Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680029 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 29MM
KARNASCH 201680029 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 29MM
Chopping miller Karnasch
References
karnasch:
201680029
rubix:
230A2255
Product details
Technical specifications
Product details : KARNASCH 201680029 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 29MM
KARNASCH 201680029 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀29MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.60
excl. VAT
/
Each
£
73.92
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201260U054 54MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
KARNASCH 201265049 49MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201265052 52MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316079 79MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U018 18MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201316155 155MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316048 48MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315028 28MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316074 74MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316140 140MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866682 WELDON SHANK HSS ANNULAR CUTTER 26 X 30 MM
DORMER HSCO CUTTER 40.0 D40040.0
KARNASCH 201260U0195 19.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 21MM