Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680038 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 38MM
KARNASCH 201680038 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 38MM
Chopping miller Karnasch
References
karnasch:
201680038
rubix:
230A2263
Product details
Technical specifications
Product details : KARNASCH 201680038 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 38MM
KARNASCH 201680038 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀38MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.61
excl. VAT
/
Each
£
88.33
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK 866692 WELDON SHANK HSS ANNULAR CUTTER 35 X 30 MM
KARNASCH 201316065 65MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866738 WELDON SHANK HSS ANNULAR CUTTER 33 X 55 MM
KARNASCH 201255048 48MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201260U060 60MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201315074 74MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201270U047 47MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316104 104MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316039 39MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866747 WELDON SHANK HSS ANNULAR CUTTER 42 X 55 MM
ROEBUCK 866681 WELDON SHANK HSS ANNULAR CUTTER 25 X 30 MM
ROEBUCK 866732 WELDON SHANK HSS ANNULAR CUTTER 27 X 55 MM
ROEBUCK 866694 WELDON SHANK HSS ANNULAR CUTTER 37 X 30 MM
KARNASCH 201316200 200MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265045 45MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM