ROEBUCK 866738 WELDON SHANK HSS ANNULAR CUTTER 33 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
See technical informationSee documentsReferences
Roebuck:866738
Rubix:216A5770
EAN:3660338208225

Documents
Product details : ROEBUCK 866738 WELDON SHANK HSS ANNULAR CUTTER 33 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
Weldon shank HSS annular cutter 33 x 55 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 33 mm |
| Cutting depth | 55 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 42.45 excl. VAT
/ Each
£ 50.94 incl. VAT
- Usually arrives within 14 working days
