Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690033 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 33MM
KARNASCH 201690033 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 33MM
Chopping miller Karnasch
References
karnasch:
201690033
rubix:
230A2284
Product details
Technical specifications
Product details : KARNASCH 201690033 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 33MM
KARNASCH 201690033 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀33MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.80
excl. VAT
/
Each
£
94.56
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201270U035 35MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866724 WELDON SHANK HSS ANNULAR CUTTER 21 X 55 MM
KARNASCH 201265047 47MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316026 26MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866685 WELDON SHANK HSS ANNULAR CUTTER 28 X 30 MM
ROEBUCK 866675 WELDON SHANK HSS ANNULAR CUTTER 20 X 30 MM
KARNASCH 201315030 30MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316053 53MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U031 31MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U036 36MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255037 37MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316072 72MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316150 150MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690056 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 56MM
ROEBUCK 866689 WELDON SHANK HSS ANNULAR CUTTER 32 X 30 MM