ROEBUCK 866675 WELDON SHANK HSS ANNULAR CUTTER 20 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
See technical informationSee documentsReferences
Roebuck:866675
Rubix:216A5709
EAN:3660338207617

Documents
Product details : ROEBUCK 866675 WELDON SHANK HSS ANNULAR CUTTER 20 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Weldon shank HSS annular cutter 20 x 30 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 20 mm |
| Cutting depth | 30 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
- Usually arrives within 14 working days
