Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690018 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 18MM
KARNASCH 201690018 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 18MM
Chopping miller Karnasch
References
karnasch:
201690018
rubix:
230A2270
Product details
Technical specifications
Product details : KARNASCH 201690018 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 18MM
KARNASCH 201690018 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀18MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201316160 160MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316046 46MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
G & J HALL POWERBOR STANDARD M2 HSS CUTTER 22MM X 25MM
KARNASCH 201316084 84MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316035 35MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201680031 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 31MM
KARNASCH 201265034 34MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201680040 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 40MM
KARNASCH 201316054 54MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255027 27MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690049 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 49MM
KARNASCH 201270U037 37MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866726 WELDON SHANK HSS ANNULAR CUTTER 22 X 55 MM
KARNASCH 201690033 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 33MM
KARNASCH 201316061 61MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM