Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690016 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 16MM
KARNASCH 201690016 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 16MM
Chopping miller Karnasch
References
karnasch:
201690016
rubix:
230A2268
Product details
Technical specifications
Product details : KARNASCH 201690016 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 16MM
KARNASCH 201690016 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀16MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201255057 57MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201255043 43MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201680020 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 20MM
KARNASCH 201680019 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 19MM
KARNASCH 201315070 70MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201265058 58MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201265055 55MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201680032 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 32MM
ROEBUCK 866681 WELDON SHANK HSS ANNULAR CUTTER 25 X 30 MM
KARNASCH 201260U012 12MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866689 WELDON SHANK HSS ANNULAR CUTTER 32 X 30 MM
KARNASCH 201316024 24MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U031 31MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201315048 48MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316037 37MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM