Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690028 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 28MM
KARNASCH 201690028 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 28MM
Chopping miller Karnasch
References
karnasch:
201690028
rubix:
230A2279
Product details
Technical specifications
Product details : KARNASCH 201690028 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 28MM
KARNASCH 201690028 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀28MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.84
excl. VAT
/
Each
£
85.01
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
ROEBUCK 866703 WELDON SHANK HSS ANNULAR CUTTER 46 X 30 MM
KARNASCH 201316145 145MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866676 WELDON SHANK HSS ANNULAR CUTTER 21 X 30 MM
KARNASCH 201260U027 27MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
EVOLUTION 34S ROTOBOR CUTTER SHORT 34MM
ROEBUCK 866728 WELDON SHANK HSS ANNULAR CUTTER 24 X 55 MM
KARNASCH 201690048 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 48MM
KARNASCH 201260U057 57MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201255042 42MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201255037 37MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201680037 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 37MM
ROEBUCK 866672 WELDON SHANK HSS ANNULAR CUTTER 18 X 30 MM
KARNASCH 201316180 180MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U034 34MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U026 26MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM