Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
EVOLUTION 34S ROTOBOR CUTTER SHORT 34MM
EVOLUTION 34S ROTOBOR CUTTER SHORT 34MM
Chopping miller Evolution Power Tools
References
evolution power tools:
34S
rubix:
251597
Technical specifications
Body material
HSS
Diameter
34
mm
Cutting depth
25
mm
Product details
Technical specifications
Product details : EVOLUTION 34S ROTOBOR CUTTER SHORT 34MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Body material
HSS
Diameter
34
mm
Cutting depth
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.51
excl. VAT
/
Each
£
36.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARNASCH 201270U057 57MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316022 22MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U048 48MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201255046 46MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315070 70MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201255040 40MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316049 49MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690014 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 14MM
ROEBUCK 866740 WELDON SHANK HSS ANNULAR CUTTER 35 X 55 MM
KARNASCH 201316070 70MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866694 WELDON SHANK HSS ANNULAR CUTTER 37 X 30 MM
KARNASCH 201690027 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 27MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 14MM X 25MM
KARNASCH 201315045 45MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201265021 21MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM