Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690030 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 30MM
KARNASCH 201690030 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 30MM
Chopping miller Karnasch
References
karnasch:
201690030
rubix:
230A2281
Product details
Technical specifications
Product details : KARNASCH 201690030 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 30MM
KARNASCH 201690030 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀30MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.84
excl. VAT
/
Each
£
85.01
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201255030 30MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201255058 58MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
ROEBUCK 866717 WELDON SHANK HSS ANNULAR CUTTER 16 X 55 MM
ROEBUCK 866739 WELDON SHANK HSS ANNULAR CUTTER 34 X 55 MM
ROEBUCK 866712 WELDON SHANK HSS ANNULAR CUTTER 13 X 55 MM
KARNASCH 201270U022 22MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690028 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 28MM
KARNASCH 201260U035 35MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U021 21MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315069 69MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315038 38MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201690029 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 29MM
KARNASCH 201690044 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 44MM
KARNASCH 201316042 42MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316130 130MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM