ROEBUCK 866717 WELDON SHANK HSS ANNULAR CUTTER 16 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
See technical informationSee documentsReferences
Roebuck:866717
Rubix:216A5749
EAN:3660338208010

Documents
Product details : ROEBUCK 866717 WELDON SHANK HSS ANNULAR CUTTER 16 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 16 mm |
| Cutting depth | 55 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 19.98 excl. VAT
/ Each
£ 23.98 incl. VAT
- Usually arrives within 14 working days
