Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM
KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM
Chopping miller Karnasch
References
karnasch:
201690050
rubix:
230A2301
Product details
Technical specifications
Product details : KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM
KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀50MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.01
excl. VAT
/
Each
£
120.01
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
ROEBUCK 866701 WELDON SHANK HSS ANNULAR CUTTER 44 X 30 MM
KARNASCH 201316036 36MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255036 36MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201265035 35MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201690019 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 19MM
KARNASCH 201260U0135 13.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201265040 40MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201270U060 60MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690024 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 24MM
KARNASCH 201260U023 23MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U022 22MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315034 34MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201270U057 57MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690051 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 51MM
KARNASCH 201260U054 54MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM