Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690024 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 24MM
KARNASCH 201690024 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 24MM
Chopping miller Karnasch
References
karnasch:
201690024
rubix:
230A2275
Product details
Technical specifications
Product details : KARNASCH 201690024 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 24MM
KARNASCH 201690024 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀24MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201316103 103MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315052 52MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315037 37MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316092 92MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315073 73MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316047 47MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866676 WELDON SHANK HSS ANNULAR CUTTER 21 X 30 MM
KARNASCH 201265054 54MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866692 WELDON SHANK HSS ANNULAR CUTTER 35 X 30 MM
KARNASCH 201680026 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 26MM
KARNASCH 201690059 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 59MM
KARNASCH 201255013 13MM SILVER HSS-XEANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315023 23MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866670 WELDON SHANK HSS ANNULAR CUTTER 17 X 30 MM
ROEBUCK 866682 WELDON SHANK HSS ANNULAR CUTTER 26 X 30 MM