Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690038 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 38MM
KARNASCH 201690038 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 38MM
Chopping miller Karnasch
References
karnasch:
201690038
rubix:
230A2289
Product details
Technical specifications
Product details : KARNASCH 201690038 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 38MM
KARNASCH 201690038 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀38MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.71
excl. VAT
/
Each
£
101.65
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201265034 34MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316020 20MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316061 61MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316039 39MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316170 170MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
DOR HSCO TICN CUTTER 63.0
KARNASCH 201316068 68MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316095 95MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201680036 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 36MM
KARNASCH 201255042 42MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
ROEBUCK 866671 WELDON SHANK HSS ANNULAR CUTTER 17.5 X 30 MM
KARNASCH 201265047 47MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201260U041 41MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690037 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 37MM
KARNASCH 201260U049 49MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM