Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690045 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 45MM
KARNASCH 201690045 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 45MM
Chopping miller Karnasch
References
karnasch:
201690045
rubix:
230A2296
Product details
Technical specifications
Product details : KARNASCH 201690045 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 45MM
KARNASCH 201690045 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀45MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.08
excl. VAT
/
Each
£
111.70
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201255046 46MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
ROEBUCK 866687 WELDON SHANK HSS ANNULAR CUTTER 30 X 30 MM
KARNASCH 201315043 43MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866711 WELDON SHANK HSS ANNULAR CUTTER 12 X 55 MM
KARNASCH 201315044 44MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201255051 51MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201260U046 46MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201315072 72MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315017 17MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201680014 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 14MM
KARNASCH 201265025 25MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201265042 42MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
G & J HALL POWERBOR STANDARD M2 HSS CUTTER 18MM X 25MM
KARNASCH 201265032 32MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201690022 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 22MM