G & J HALL POWERBOR STANDARD M2 HSS CUTTER 18MM X 25MM


Annular cutter

References
g&j hall:20AAM18
rubix:2518598
brand logo
brand logo
Technical specifications
Body materialHSS
Diameter18 mm
Cutting depth25 mm
See all Specifications

Product details : G & J HALL POWERBOR STANDARD M2 HSS CUTTER 18MM X 25MM


The Powerbor® complete cutting technology allows holes to be produced quicker and more efficiently, compared to conventional drills, and due to the cutter design, the load per tooth is greatly reduced; and the power used by the machine is kept to a minimum. This greatly increases productivity and the life expectancy of the machine.

Strengths

Dramatically outperform conventional twist drills, in terms of cuttingspeed and tool life.

Applications

General Engineering.

Technical specifications


Attributes
Body materialHSS
Diameter18 mm
Cutting depth25 mm
Fastening diameter18 mm
Show UNSPSC/ECL@SS
£ 31.75 excl. VAT
/ Each
£ 38.10 incl. VAT
  • Usually arrives within 14 working days