Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690023 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 23MM
KARNASCH 201690023 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 23MM
Chopping miller Karnasch
References
karnasch:
201690023
rubix:
230A2274
Product details
Technical specifications
Product details : KARNASCH 201690023 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 23MM
KARNASCH 201690023 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀23MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201316145 145MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201680014 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 14MM
ROEBUCK 866740 WELDON SHANK HSS ANNULAR CUTTER 35 X 55 MM
KARNASCH 201690031 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 31MM
KARNASCH 201255055 55MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201680027 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 27MM
KARNASCH 201265016 16MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201265031 31MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201255028 28MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201316120 120MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201680019 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 19MM
ROEBUCK 866680 WELDON SHANK HSS ANNULAR CUTTER 24 X 30 MM
KARNASCH 201260U012 12MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690045 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 45MM
ROEBUCK 866728 WELDON SHANK HSS ANNULAR CUTTER 24 X 55 MM