Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201680027 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 27MM
KARNASCH 201680027 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 27MM
Chopping miller Karnasch
References
karnasch:
201680027
rubix:
230A2253
Product details
Technical specifications
Product details : KARNASCH 201680027 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 27MM
KARNASCH 201680027 HARDOX LINE TCT ANN CUTTER DEPTH 25MM ⌀27MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.60
excl. VAT
/
Each
£
73.92
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
KARNASCH 201265021 21MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201316065 65MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 32MM X 25MM
KARNASCH 201260U059 59MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U017 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201255024 24MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201265040 40MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315045 45MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866695 WELDON SHANK HSS ANNULAR CUTTER 38 X 30 MM
KARNASCH 201316180 180MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U034 34MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201255023 23MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
ROEBUCK 866685 WELDON SHANK HSS ANNULAR CUTTER 28 X 30 MM
KARNASCH 201315013 13MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315039 39MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM