Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 011.600 HSS/HSCO COATED DRILLS 9003050116000
GUHRING 00305 011.600 HSS/HSCO COATED DRILLS 9003050116000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050116000
rubix:
344A7691
ean:
4031093094924
Technical specifications
Drilling diameter
11.6
mm
Total length
142
mm
Length of cut
94
mm
Product details
Technical specifications
Product details : GUHRING 00305 011.600 HSS/HSCO COATED DRILLS 9003050116000
Technical specifications
Attributes
Drilling diameter
11.6
mm
Total length
142
mm
Length of cut
94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.35
excl. VAT
/
Each
£
82.02
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1249XPL-8.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236595
GUHRING 00317 006.800 HSS/HSCO COATED DRILLS 9003170068000
GUHRING 00205 003.400 TWIST DRILLS 3.400 MM
GUHRING 00336 008.000 TWIST DRILLS
DORMER A1001.9 JOBBER DRILL 1.90 MM 5966593
DORMER A1253.0X160 SERIES DRILL 3.00 MM X 160 MM 5968611
DORMER A002S11.0 JOBBER DRILL 11.00 MM 6524885
DOR HSS-TIN STUB DRILL 11.9
GUHRING 01146 007.700 DRILLS OTHER 9011460077000
TITEX DA110-08-05.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506472
GUHRING 00257 050.000 TWIST DRILLS
TITEX A1549TFP-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960872
GUHRING 01228 008.000 GT80/100 COATED DRILLS 9012280080000
TITEX A1211-15.25 JOBBER DRILLS HSS/HSS-E 5058639
DORMER A1012.7 JOBBER DRILL 2.70 MM 5968093