Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 012.900 HSS/HSCO COATED DRILLS 9003050129000
GUHRING 00305 012.900 HSS/HSCO COATED DRILLS 9003050129000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050129000
rubix:
344A7711
ean:
4031093095099
Technical specifications
Drilling diameter
12.9
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GUHRING 00305 012.900 HSS/HSCO COATED DRILLS 9003050129000
Technical specifications
Attributes
Drilling diameter
12.9
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.18
excl. VAT
/
Each
£
96.22
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1154TFT-9.4 DRILLS TYP VA INOX 5200157
TITEX A1544-4.7 JOBBER DRILLS HSS/HSS-E 5062097
ROEBUCK LDS/025 HSCO DRILL CASE 1-10MM + TAPPING
TITEX A1254TFT-14.1 DRILLS TYP VA INOX 5060995
DORMER A002 HSS TIN DRILL BIT 3.0MM
TITEX A1222-4.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059485
CUTLINE DRILL - HSS JOBBER ZIRKO MM 11.5 861129
GUHRING 00651 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N TIN
GUHRING 05519 003.200 TWIST DRILLS
TITEX A1522-4.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061901
DORMER A0224.3 STUB DRILL 4.30 MM 5967124
TITEX A1249XPL-5.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236564
GUHRING 00247 020.000 DRILLS OTHER 9002470200000
GUHRING 00205 016.700 UNIVERSAL HSS DRILLS 9002050167000
GUHRING 00651 007.500 TWIST DRILL HSS 7.500 MM DIN 338 TYPE N TIN