SANDVIK 870-2223-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358080
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2223-22-GP 4334
Rubix:320A2031
Manufacturer :7358080
EAN:7323222162053

Product details : SANDVIK 870-2223-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358080
Technical specifications
Attributes
| Drilling diameter | 22.23 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 143.73 excl. VAT
/ Each
£ 172.48 incl. VAT
- Usually arrives within 14 working days
