SANDVIK 870-1730-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357859
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1730-17-GP 4334
Rubix:317A4952
Manufacturer :7357859
EAN:7323222159848

Product details : SANDVIK 870-1730-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357859
Technical specifications
Attributes
| Drilling diameter | 17.3 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 225.88 excl. VAT
/ 2 pieces
£ 271.06 incl. VAT
- Usually arrives within 14 working days
