Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2420-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358167
SANDVIK 870-2420-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358167
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2420-24-MM 2334
rubix:
320A1220
manufacturer :
7358167
ean:
7323222162923
Technical specifications
Drilling diameter
24.2
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2420-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358167
Technical specifications
Attributes
Drilling diameter
24.2
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.40
excl. VAT
/
Each
£
161.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1020-6-PM 4334 7357559
SANDVIK 870-3250-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358313
SANDVIK 870-2020-20-PM4334 EXCHANGEABLE CUTTING HEADS 7357994
SANDVIK 870-1930-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357955
DORMER R95019.1 DRILL 19.10 MM 5988745
SANDVIK 870-3250-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358310
DORMER R9601.3/16 5988912
DORM HYDRA DR HD 21-23 31-34 R960 63/64
SANDVIK 870-2600-26-GP 4334 7358238
DORMER R95017.1 DRILL 17.10 MM 5988873
SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571
DORMER R9501.5/8 6104549
SANDVIK 870-1330-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357687
SANDVIK 870-1780-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357883
SANDVIK 870-1860-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357918