Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2110-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358033
SANDVIK 870-2110-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358033
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2110-21-MM 2334
rubix:
317A1760
manufacturer :
7358033
ean:
7323222161582
Technical specifications
Drilling diameter
21.1
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2110-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358033
Technical specifications
Attributes
Drilling diameter
21.1
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.73
excl. VAT
/
Each
£
138.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2310-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358119
SANDVIK 870-3300-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358315
DORMER R95015.7 DRILL 15.70 MM 5988687
SANDVIK 870-1880-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357925
SANDVIK 870-1640-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357826
SANDVIK 870-1870-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357921
DORMER R95038.0 6104540
SANDVIK 870-1920-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357946
SANDVIK 870-2400-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358159
SANDVIK 870-2750-27-GP4334 EXCHANGEABLE CUTTING HEADS 7358254
SANDVIK 870-2190-21-PM 4334 7358066
SANDVIK 870-3100-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358293
DORM HYDRA DR HD AMG 11-15 R950 35/64
DORM HYDRA DR HD AMG 11-15 R950 145
SANDVIK 870-1140-8-PM4334 EXCHANGEABLE CUTTING HEADS 7357611