SANDVIK 870-1140-8-PM4334 EXCHANGEABLE CUTTING HEADS 7357611
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1140-8-PM 4334
Rubix:317A8194
Manufacturer :7357611
EAN:7323222157363

Product details : SANDVIK 870-1140-8-PM4334 EXCHANGEABLE CUTTING HEADS 7357611
Technical specifications
Attributes
| Drilling diameter | 11.4 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 174.92 excl. VAT
/ 2 pieces
£ 209.90 incl. VAT
- Usually arrives within 14 working days
