Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95015.7 DRILL 15.70 MM 5988687
DORMER R95015.7 DRILL 15.70 MM 5988687
Drill bit tip Dormer
References
dormer:
R95015.7
rubix:
2020565
ean:
7320760038079
Technical specifications
Drilling diameter
15.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95015.7 DRILL 15.70 MM 5988687
Technical specifications
Attributes
Drilling diameter
15.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 185
SANDVIK 870-1230-10-PM 4334 CORODRILL 7357647
SANDVIK 870-3250-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358312
SANDVIK 870-1800-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357892
SANDVIK 870-2520-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358206
SANDVIK 870-1970-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357971
SANDVIK 870-1950-19-GP 4334 INSERT 7357963
SANDVIK 870-1910-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357940
SANDVIK 870-1905-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357935
DORMER R96026.5 DRILL 26.50 MM 5988519
SANDVIK 870-2260-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358096
SANDVIK 870-1530-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357769
DORM HYDRA DR HD AMG 11-15 R950 145
SANDVIK 870-1770-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357880
SANDVIK 870-1170-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357620