Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1600-16-PM4334 870 DRILL TIP 7357805
SANDVIK 870-1600-16-PM4334 870 DRILL TIP 7357805
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1600-16-PM 4334
rubix:
221A2893
manufacturer :
7357805
ean:
7323222159305
Technical specifications
Drilling diameter
16
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1600-16-PM4334 870 DRILL TIP 7357805
Technical specifications
Attributes
Drilling diameter
16
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.93
excl. VAT
/
Each
£
105.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1990-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357981
SANDVIK 870-1180-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357627
SANDVIK 870-2560-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358221
SANDVIK 870-2080-20-KM3334 EXCHANGEABLE CUTTING HEADS 7358020
SANDVIK 870-1040-6-GP 4334 7357564
SANDVIK 870-1510-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357762
SANDVIK 870-2320-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358122
SANDVIK 870-2050-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358003
SANDVIK 870-2450-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358179
DORMER R9501.7/32 6104481
SANDVIK 870-1250-11-GP 4334 7357652
SANDVIK 870-2858-28-PM4334 EXCHANGEABLE CUTTING HEADS 7358269
DORMER R95013.7 DRILL 13.70 MM 5988647
SANDVIK 870-1190-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357630
SANDVIK 870-1200-10-PM 4334 CORODRILL 7357635