Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95013.7 DRILL 13.70 MM 5988647
DORMER R95013.7 DRILL 13.70 MM 5988647
Drill bit tip Dormer
References
dormer:
R95013.7
rubix:
2020546
ean:
7320760037973
Technical specifications
Drilling diameter
13.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95013.7 DRILL 13.70 MM 5988647
Technical specifications
Attributes
Drilling diameter
13.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96015.1 DRILL 15.10 MM 5988719
DORM HYDRA DR HD 21-23 31-34 R960 43/64
DORM HYDRA DR HD AMG 11-15 R950 11/8
DORMER R95028.5 DRILL 28.50 MM 5988844
SANDVIK 870-1650-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357829
SANDVIK 870-2381-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358149
SANDVIK 870-2580-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358231
SANDVIK 870-2570-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358229
DORM HYDRA DR HD 21-23 31-34 R960 19/32
SANDVIK 870-1670-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357836
DORM HYDRA DR HD 21-23 31-34 R960 27/32
SANDVIK 870-1570-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357788
SANDVIK 870-1588-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357794
SANDVIK 870-1620-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357818
SANDVIK 870-2750-27-GP4334 EXCHANGEABLE CUTTING HEADS 7358254