• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,886)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2858-28-PM4334 EXCHANGEABLE CUTTING HEADS 7358269

SANDVIK 870-2858-28-PM4334 EXCHANGEABLE CUTTING HEADS 7358269

Drill bit tip Sandvik Coromant

See technical information
References
Sandvik Coromant:870-2858-28-PM 4334
Rubix:319A7508
Manufacturer :7358269
EAN:7323222163944
brand logo
brand logo

Product details : SANDVIK 870-2858-28-PM4334 EXCHANGEABLE CUTTING HEADS 7358269


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 182.93 excl. VAT
/ Each
£ 219.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER R95033.0 R950 33.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104487DORMER R96014.6 DRILL 14.60 MM 5988700SANDVIK 870-1070-7-KM3334 EXCHANGEABLE CUTTING HEADS 7357577SANDVIK 870-1680-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357842SANDVIK 870-2850-28-PM 4334 DRILL TIP 7358265SANDVIK 870-1450-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357739SANDVIK 870-1320-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357683SANDVIK 870-2480-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358191SANDVIK 870-1930-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357955SANDVIK 870-2540-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358214DORMER R96012.9 DRILL 12.90 MM 5988929SANDVIK 870-2100-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358029SANDVIK 870-1890-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357930SANDVIK 870-2500-25-GP 4334 7358197SANDVIK 870-1910-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357940
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap