SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1050-7-PM 4334
Rubix:317A8130
Manufacturer :7357571
EAN:7323222156960

Product details : SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 174.92 excl. VAT
/ 2 pieces
£ 209.90 incl. VAT
- Usually arrives within 14 working days
